Motion
6004-Z/C3

SKF
6004-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486590
MFR #6004-Z/C3
Price$56.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6004-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486590
MFR #6004-Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.83/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6004-Z/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6004-Z/C3 is a 20 mm bore radial/deep groove ball bearing with 42 mm OD, 12 mm width, straight design, single shielded type.
  • Manufacturer Catalog Number
    6004-Z/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2240 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571364780

Overview

Mfr description
6004-Z/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought