Specifications
Dimensions
- Bolt Center To Center Length380 mm
- Overall Height290 mm
- Overall Length445 mm
- Weight74.241 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- SeriesFSNL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)