Motion
6016/C3

SKF
6016/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #08486625
MFR #6016/C3
Price$295.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6016/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #08486625
MFR #6016/C3

Mfr description
6016/C3
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.02/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6016/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6016/C3 is an 80 mm bore radial/deep groove ball bearing with 125 mm OD, 22 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6016/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571366715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)