Motion
6201-Z/C3

SKF
6201-Z/C3

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #08486629
MFR #6201-Z/C3
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6201-Z/C3

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #08486629
MFR #6201-Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.80/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6201-Z/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6201-Z/C3 is a radial deep groove ball bearing with a 12 mm bore, straight bore type, single shielded, 32 mm outside diameter, and 10 mm width, featuring C3 clearance for industrial applications.
  • Manufacturer Catalog Number
    6201-Z/C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1637 lbf
  • Radial Static Load Capacity
    697 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571367132

Overview

Mfr description
6201-Z/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought