Motion
6318-Z/C3

SKF
6318-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Single Shielded, Without Snap Ring
Mi Item #08486645
MFR #6318-Z/C3
Price$539.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6318-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Single Shielded, Without Snap Ring
Mi Item #08486645
MFR #6318-Z/C3

Mfr description
6318-Z/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.20/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6318-Z/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6318-Z/C3 is a radial deep groove ball bearing with a 90 mm bore, straight bore type, single shielded, 190 mm outside diameter, and 43 mm width, with C3 clearance.
  • Manufacturer Catalog Number
    6318-Z/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33946 lbf
  • Radial Static Load Capacity
    24279 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571367927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)