Motion
6011/C3

SKF
6011/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #08486650
MFR #6011/C3
Price$98.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6011/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #08486650
MFR #6011/C3

Mfr description
6011/C3
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.37/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6011/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6011/C3 is a radial deep groove ball bearing with a 55 mm bore, straight bore type, open design, 90 mm outside diameter, and 18 mm width, featuring C3 clearance for machinery.
  • Manufacturer Catalog Number
    6011/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4760 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571368832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)