Motion
6210 NR/C3

SKF
6210 NR/C3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #08486659
MFR #6210 NR/C3
Price$122.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6210 NR/C3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #08486659
MFR #6210 NR/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.51/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6210 NR/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6210 NR/C3 is a radial deep groove ball bearing with a 50 mm bore, straight bore type, open design, 90 mm outside diameter, and 20 mm width, featuring snap ring and C3 clearance.
  • Manufacturer Catalog Number
    6210 NR/C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8340 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571369259

Overview

Mfr description
6210 NR/C3
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought