Motion
6211 NR/C3

SKF
6211 NR/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, With Snap Ring
MI ITEM #08486663
MFR #6211 NR/C3
Your Price$185.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6211 NR/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, With Snap Ring
MI ITEM #08486663
MFR #6211 NR/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.54/each(List $189.53)

Overview

Mfr description
6211 NR/C3
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    21 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    10386 lbf
  • Radial Static Load Capacity
    6519 lbf
  • Manufacturer Catalog Number
    6211 NR/C3
  • UPC_NO
    7316571369365
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring
  • Description
    6211 NR/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6211 NR/C3 is a radial deep groove ball bearing with a 55 mm bore, straight bore type, open design, 100 mm outside diameter, and 21 mm width, featuring snap ring and C3 clearance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text