Motion
6302-Z/C3

SKF
6302-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486682
MFR #6302-Z/C3
Price$36.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6302-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486682
MFR #6302-Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.31/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    13 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6302-Z/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6302-Z/C3 is a radial deep groove ball bearing with a 15 mm bore, straight bore type, single shielded, 42 mm outside diameter, and 13 mm width, featuring C3 internal clearance.
  • Manufacturer Catalog Number
    6302-Z/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2675 lbf
  • Radial Static Load Capacity
    1214 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571370323

Overview

Mfr description
6302-Z/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought