Motion
6202/15.875-2LS/C3LT10

SKF
6202/15.875-2LS/C3LT10

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #08486697
MFR #6202/15.875-2LS/C3LT10
Price$73.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6202/15.875-2LS/C3LT10

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #08486697
MFR #6202/15.875-2LS/C3LT10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6202/15.875-2LS/C3LT10
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, 5/8 bore, low temp grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6202/15.875-2LS/C3LT10 is a radial deep groove ball bearing with a 0.6250-inch bore, straight bore type, open design, 35 mm outside diameter, and 11 mm width, with C3 clearance.
  • Manufacturer Catalog Number
    6202/15.875-2LS/C3LT10
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1812 lbf
  • Radial Static Load Capacity
    843 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571372426

Overview

Mfr description
6202/15.875-2LS/C3LT10
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, 5/8 bore, low temp grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought