Motion
23032 CCK/C5W33

SKF
23032 CCK/C5W33

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 60 mm Width, Tapered 1:12 Bore, Open, C5
MI ITEM #08486698
MFR #23032 CCK/C5W33
List Price$2,425.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23032 CCK/C5W33

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 60 mm Width, Tapered 1:12 Bore, Open, C5
MI ITEM #08486698
MFR #23032 CCK/C5W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,425.14/each for your price

Overview

Mfr description
23032 CCK/C5W33
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C5

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C5
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    2
  • Max Rpm
    3000 rpm
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    230
  • Manufacturer Upc Number
    7316571372808
  • UPC_NO
    7316571372808
  • Weight
    19.6 lbs
  • Locating
    None
  • Maximum Speed
    3000 rpm
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C5
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text