Motion
7010 CE/HCP4ADGA

SKF
7010 CE/HCP4ADGA

50 mm Bore, 80 mm OD, 32 mm Width, 15 ° Contact, Open
MI ITEM #08486715
MFR #7010 CE/HCP4ADGA
Price$2,821.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7010 CE/HCP4ADGA

50 mm Bore, 80 mm OD, 32 mm Width, 15 ° Contact, Open
MI ITEM #08486715
MFR #7010 CE/HCP4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,821.65/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    32 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm
  • Weight
    1.109 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7010 CE/HCP4ADGA
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316571385440
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25.272 kN
  • Radial Static Load Capacity
    21.2 kN
  • Row Type Fill Slot
    2
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571385440

Overview

Mfr description
7010 CE/HCP4ADGA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought