Motion
6006/32-2RS1/VB005

SKF
6006/32-2RS1/VB005

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486725
MFR #6006/32-2RS1/VB005
Price$88.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6006/32-2RS1/VB005

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486725
MFR #6006/32-2RS1/VB005

Mfr description
6006/32-2RS1/VB005
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.07/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6006/32-2RS1/VB005
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6006/32-2RS1/VB005 is a radial deep groove ball bearing with a 32 mm bore, straight bore type, double sealed, 55 mm outside diameter, and 13 mm width, for specific industrial applications.
  • Manufacturer Catalog Number
    6006/32-2RS1/VB005
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3100 lbf
  • Radial Static Load Capacity
    1870 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571409818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)