Motion
61830

SKF
61830

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08486729
MFR #61830
Price$1,861.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61830

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08486729
MFR #61830

Mfr description
61830
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,861.58/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.61 lbs, 1.1839 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61830
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 61830 is a radial deep groove ball bearing with a 150 mm bore, straight bore type, open design, 190 mm outside diameter, and 20 mm width, for large-scale industrial machinery.
  • Manufacturer Catalog Number
    61830
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10970 lbf
  • Radial Static Load Capacity
    13710 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571414485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)