Motion
61852

SKF
61852

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 320 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #08486749
MFR #61852
Price$4,956.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61852

Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 320 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #08486749
MFR #61852

Mfr description
61852
  • Deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,956.81/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61852
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61852 is a radial deep groove ball bearing with a 260 mm bore, straight bore type, open design, 320 mm outside diameter, and 28 mm width, for large industrial applications.
  • Manufacturer Catalog Number
    61852
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24954 lbf
  • Radial Static Load Capacity
    36644 lbf
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571440262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)