Motion
QJ 216 MA/C2L

SKF
QJ 216 MA/C2L

Four-Point Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open
Mi Item #08486754
MFR #QJ 216 MA/C2L
Price$999.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 216 MA/C2L

Four-Point Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open
Mi Item #08486754
MFR #QJ 216 MA/C2L

Mfr description
QJ 216 MA/C2L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$999.59/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.982 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 216 MA/C2L
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    7316571450797
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    QJ 200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571450797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)