Motion
OH 3152 HTL

SKF
OH 3152 HTL

Adapter Sleeve - 240 mm Bore Dia., Tr260x4 Thread Size
Mi Item #08486755
MFR #OH 3152 HTL
Price$7,938.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3152 HTL

Adapter Sleeve - 240 mm Bore Dia., Tr260x4 Thread Size
Mi Item #08486755
MFR #OH 3152 HTL

Mfr description
OH 3152 HTL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,938.07/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Thread Size  
    Tr260x4

Details

  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)