Motion
6012-2RZ

SKF
6012-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #08486773
MFR #6012-2RZ
Price$144.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6012-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #08486773
MFR #6012-2RZ

Mfr description
6012-2RZ
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.98/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    6012-2RZ
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6012-2RZ is a radial deep groove ball bearing with a 60 mm bore, straight bore, single seal and single shield, 95 mm outside diameter, and 18 mm width, ideal for industrial applications.
  • Manufacturer Catalog Number
    6012-2RZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    5210 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571480695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)