Specifications
Dimensions
- Bore Diameter70 mm
- Contact AngleNot Applicable
- Inner Ring Width20 mm
- Outside Diameter110 mm
- Overall Width20 mm
- Precision RatingABEC 3
Details
- Bearing MaterialBearing steel
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Cage MaterialBearing steel
- Cage TypeSheet metal
- Closure TypeSingle Seal & Single Shield
- Description6014-RS1Z/C3GJN
- Element MaterialBearing steel
- Features & Benefits• Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, 1 shield, electric motor quality
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 6014-RS1Z/C3GJN is a radial deep groove ball bearing with a 70 mm bore, straight bore, single seal and single shield, 110 mm outside diameter, and 20 mm width, engineered for precision equipment.
- Manufacturer Catalog Number6014-RS1Z/C3GJN
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity8920 lbf
- Radial Static Load Capacity6970 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContacting seal & non-contacting seal
- Series60
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316571548562
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)