Motion
6016-2RS1/GJN

SKF
6016-2RS1/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486866
MFR #6016-2RS1/GJN
Price$356.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6016-2RS1/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486866
MFR #6016-2RS1/GJN

Mfr description
6016-2RS1/GJN
  • Deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.28/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6016-2RS1/GJN
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6016-2RS1/GJN is a radial deep groove ball bearing with an 80 mm bore, straight bore, double sealed, 125 mm outside diameter, and 22 mm width, suitable for demanding environments.
  • Manufacturer Catalog Number
    6016-2RS1/GJN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571548654

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)