Motion
6306-2RS1/GJN

SKF
6306-2RS1/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486882
MFR #6306-2RS1/GJN
Your Price$104.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6306-2RS1/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486882
MFR #6306-2RS1/GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.12/each(List $119.74)

Overview

Mfr description
6306-2RS1/GJN
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    19 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    6654 lbf
  • Radial Static Load Capacity
    3597 lbf
  • Manufacturer Catalog Number
    6306-2RS1/GJN
  • UPC_NO
    7316571554365
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6306-2RS1/GJN
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6306-2RS1/GJN is a radial deep groove ball bearing with a 30 mm bore, straight bore, double sealed, 72 mm outside diameter, and 19 mm width, ideal for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text