Motion
6310-Z/C3GJN

SKF
6310-Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486891
MFR #6310-Z/C3GJN
List Price$184.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6310-Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486891
MFR #6310-Z/C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.28/each for your price

Overview

Mfr description
6310-Z/C3GJN
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, electric motor quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    27 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    14613 lbf
  • Radial Static Load Capacity
    8543 lbf
  • Manufacturer Catalog Number
    6310-Z/C3GJN
  • UPC_NO
    7316571555492
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, electric motor quality
  • Description
    6310-Z/C3GJN
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6310-Z/C3GJN is a radial deep groove ball bearing with a 50 mm bore, straight bore, single shielded, 110 mm outside diameter, and 27 mm width, designed for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text