Motion
6312-RS1Z/C4S0GJN6

SKF
6312-RS1Z/C4S0GJN6

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #08486894
MFR #6312-RS1Z/C4S0GJN6
Price$510.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6312-RS1Z/C4S0GJN6

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #08486894
MFR #6312-RS1Z/C4S0GJN6

Mfr description
6312-RS1Z/C4S0GJN6
  • Deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.48/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    6312-RS1Z/C4S0GJN6
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6312-RS1Z/C4S0GJN6 is a radial deep groove ball bearing with a 60 mm bore, straight bore, single seal and single shield, 130 mm outside diameter, and 31 mm width, engineered for demanding environments.
  • Manufacturer Catalog Number
    6312-RS1Z/C4S0GJN6
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19154 lbf
  • Radial Static Load Capacity
    11690 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contacting seal & non-contacting seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571555829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)