Motion
H 314 E

SKF
H 314 E

Adapter Sleeve - 60 mm Bore Dia., M70x2 Thread Size
Mi Item #08486897
MFR #H 314 E
Price$382.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 314 E

Adapter Sleeve - 60 mm Bore Dia., M70x2 Thread Size
Mi Item #08486897
MFR #H 314 E

Mfr description
H 314 E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.87/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Thread Size  
    M70x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)