Motion
7324 BGAM

SKF
7324 BGAM

120 mm Bore, 260 mm OD, 55 mm Width, 40 ° Contact, Open
Mi Item #08486899
MFR #7324 BGAM
Price$3,987.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7324 BGAM

120 mm Bore, 260 mm OD, 55 mm Width, 40 ° Contact, Open
Mi Item #08486899
MFR #7324 BGAM

Mfr description
7324 BGAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,987.32/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    40 °
  • Inner Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Weight
    30.247 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7324 BGAM
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316571558356
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571558356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)