Motion
6311-Z/C3GJN

SKF
6311-Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486909
MFR #6311-Z/C3GJN
Price$283.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6311-Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486909
MFR #6311-Z/C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.93/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6311-Z/C3GJN
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6311-Z/C3GJN is a radial deep groove ball bearing with a 55 mm bore, straight bore, single shielded, 120 mm outside diameter, and 29 mm width, ideal for demanding applications.
  • Manufacturer Catalog Number
    6311-Z/C3GJN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16658 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571570372

Overview

Mfr description
6311-Z/C3GJN
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, electric motor quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought