Motion
6315-2RS1/C3GJN

SKF
6315-2RS1/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486913
MFR #6315-2RS1/C3GJN
Price$646.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6315-2RS1/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486913
MFR #6315-2RS1/C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$646.07/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6315-2RS1/C3GJN
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6315-2RS1/C3GJN is a radial deep groove ball bearing with a 75 mm bore, straight bore, double sealed, 160 mm outside diameter, and 37 mm width, engineered for heavy-duty use.
  • Manufacturer Catalog Number
    6315-2RS1/C3GJN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26752 lbf
  • Radial Static Load Capacity
    17198 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571573434

Overview

Mfr description
6315-2RS1/C3GJN
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought