Motion
629-2Z/C3GJN

SKF
629-2Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08486922
MFR #629-2Z/C3GJN
Price$27.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
629-2Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08486922
MFR #629-2Z/C3GJN

Mfr description
629-2Z/C3GJN
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.17/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    629-2Z/C3GJN
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 629-2Z/C3GJN is a radial deep groove ball bearing with a 9 mm bore, straight bore, double shielded, 26 mm outside diameter, and 8 mm width, ideal for small machinery.
  • Manufacturer Catalog Number
    629-2Z/C3GJN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1068 lbf
  • Radial Static Load Capacity
    441 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    629
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571577869

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)