Motion
KRVE 35 PPA

SKF
KRVE 35 PPA

Cam Follower - 20 mm Bore, 35 mm OD, 18 mm Width
MI ITEM #08486933
MFR #KRVE 35 PPA
Price$297.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRVE 35 PPA

Cam Follower - 20 mm Bore, 35 mm OD, 18 mm Width
MI ITEM #08486933
MFR #KRVE 35 PPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$297.94/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    18 mm
  • Weight
    0.4731 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KRVE 35 PPA Cam Follower features a 20 mm bore diameter, 35 mm outside diameter, 18 mm overall width, and a weight of 0.4731 lbs, suitable for precision cam systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2600 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2765 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Series
    KRVE

Overview

Mfr description
KRVE 35 PPA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought