Motion
NATV 15 PPXA

SKF
NATV 15 PPXA

Yoke Roller Bearing - 15 mm Bore
MI ITEM #08486941
MFR #NATV 15 PPXA
Price$182.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 15 PPXA

Yoke Roller Bearing - 15 mm Bore
MI ITEM #08486941
MFR #NATV 15 PPXA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.74/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    35 mm
  • Overall Width
    19 mm
  • Weight
    0.2161 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2600 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2765 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Series
    NATV

Overview

Mfr description
NATV 15 PPXA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought