Motion
13940

SKF
13940

Self-Aligning Ball Bearing - Straight, 200 mm ID, 280 mm OD, 60 mm Width, Open, C3
MI ITEM #08486952
MFR #13940
Price$2,691.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
13940

Self-Aligning Ball Bearing - Straight, 200 mm ID, 280 mm OD, 60 mm Width, Open, C3
MI ITEM #08486952
MFR #13940

Mfr description
13940 SELF ALIGNING BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,691.06/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    2.3622 in / 60 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    280 mm
  • Overall Width  
    60 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    13940 SELF ALIGNING BALL BRG
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 200 mm bore, open closure, 280 mm outside diameter, and 60 mm width for very large applications.
  • Lubrication
    None
  • Manufacturer Catalog Number
    13940
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    6520 lbf
  • Relubricatable
    Hole and groove
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571591292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)