Motion
13948

SKF
13948

Self-aligning Ball Bearing - Straight, 240 mm ID, 320 mm OD, 60 mm Width, Open, C3
MI ITEM #08486954
MFR #13948
Price$10,365.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
13948

Self-aligning Ball Bearing - Straight, 240 mm ID, 320 mm OD, 60 mm Width, Open, C3
MI ITEM #08486954
MFR #13948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,365.58/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    2.3622 in / 60 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    320 mm
  • Overall Width  
    60 mm
  • Weight
    24.9 lbs, 11.3 kg

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    13948 SELF ALIGNING BALL BRG
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing features a straight 240 mm bore, open closure, 320 mm outside diameter, and 60 mm width for extremely large loads.
  • Lubrication
    None
  • Manufacturer Catalog Number
    13948
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    7190 lbf
  • Relubricatable
    Hole and groove
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    13900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571591346

Overview

Mfr description
13948 SELF ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought