Motion
QJ 310 LA/P63

SKF
QJ 310 LA/P63

Four-Point Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
MI ITEM #08486955
MFR #QJ 310 LA/P63
List Price$1,269.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 310 LA/P63

Four-Point Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open
MI ITEM #08486955
MFR #QJ 310 LA/P63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,269.65/each for your price

Overview

Mfr description
QJ 310 LA/P63

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    50 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    35 °
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    27 mm
  • Series
    QJ 300
  • Description
    QJ 310 LA/P63
  • Manufacturer Upc Number
    7316571592121
  • UPC_NO
    7316571592121
  • Type Of Bearing
    Unmounted ball bearing
  • Duplex Type
    Single
  • Weight
    2.713 lbs
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text