Motion
NATV 6 PPXA

SKF
NATV 6 PPXA

Yoke Roller Bearing - 6 mm Bore
Mi Item #08486961
MFR #NATV 6 PPXA
Price$121.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 6 PPXA

Yoke Roller Bearing - 6 mm Bore
Mi Item #08486961
MFR #NATV 6 PPXA

Mfr description
NATV 6 PPXA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.91/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter
    19 mm
  • Overall Width
    12 mm
  • Weight
    0.0463 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4000 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1187 lbf
  • Radial Static Load Capacity
    1798 lbf
  • Series
    NATV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)