Motion
23940 CC/C5W33

SKF
23940 CC/C5W33

Spherical Roller Bearing - 200 mm ID, 280 mm OD, 60 mm Width, Straight Bore, C5
MI ITEM #08486967
MFR #23940 CC/C5W33
Price$4,820.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23940 CC/C5W33

Spherical Roller Bearing - 200 mm ID, 280 mm OD, 60 mm Width, Straight Bore, C5
MI ITEM #08486967
MFR #23940 CC/C5W33

Mfr description
23940 CC/C5W33
  • Spherical roller bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,820.29/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    60 mm
  • Weight
    24.8 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical roller bearing
  • Dynamic Load Capacity
    146351 lbf
  • Finish Coating
    None
  • Internal Clearance
    C5
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571593999
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    239
  • Static Load Capacity
    233801 lbf
  • UPC_NO
    7316571593999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)