Motion
NATV 35 PPA

SKF
NATV 35 PPA

Yoke Roller Bearing - 35 mm Bore
Mi Item #08487009
MFR #NATV 35 PPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 35 PPA

Yoke Roller Bearing - 35 mm Bore
Mi Item #08487009
MFR #NATV 35 PPA

Mfr description
NATV 35 PPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    29 mm

Details

  • Manufacturer Catalog
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NATV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)