Motion
7222 BECCM

SKF
7222 BECCM

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Large axial clearance
Mi Item #08487019
MFR #7222 BECCM
Price$1,774.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7222 BECCM

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Large axial clearance
Mi Item #08487019
MFR #7222 BECCM

Mfr description
7222 BECCM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,774.80/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    38 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    11.056 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7222 BECCM
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Flush Ground
    Yes
  • Internal Clearance
    Large axial clearance
  • Manufacturer Upc Number
    7316571623757
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    163 kN, 36644 lbf
  • Radial Static Load Capacity
    156 kN, 35070 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571623757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)