Motion
23052 CC/W77

SKF
23052 CC/W77

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore, CN
MI ITEM #08487020
MFR #23052 CC/W77
Price$8,090.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23052 CC/W77

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 104 mm Width, Straight Bore, CN
MI ITEM #08487020
MFR #23052 CC/W77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,090.00/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical roller bearing
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316571624556
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • UPC_NO
    7316571624556

Overview

Mfr description
23052 CC/W77
  • Spherical roller bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought