Motion
NATV 12 PPA

SKF
NATV 12 PPA

Yoke Roller Bearing - 12 mm Bore
Mi Item #08487026
MFR #NATV 12 PPA
Price$184.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 12 PPA

Yoke Roller Bearing - 12 mm Bore
Mi Item #08487026
MFR #NATV 12 PPA

Mfr description
NATV 12 PPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.85/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    32 mm
  • Overall Width
    15 mm

Details

  • Manufacturer Catalog
  • Max Rpm
    3000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NATV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)