Motion
61910-2RZ/C3GJN

SKF
61910-2RZ/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #08487032
MFR #61910-2RZ/C3GJN
Price$400.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61910-2RZ/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #08487032
MFR #61910-2RZ/C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$400.08/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    61910-2RZ/C3GJN
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61910-2RZ/C3GJN is a radial deep groove ball bearing with a 50 mm bore, straight bore, single seal and single shield, 72 mm outside diameter, and 12 mm width, designed for industrial applications.
  • Manufacturer Catalog Number
    61910-2RZ/C3GJN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3282 lbf
  • Radial Static Load Capacity
    2653 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571642284

Overview

Mfr description
61910-2RZ/C3GJN
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought