Motion
6209-2RZTN9/HC5C3WT

SKF
6209-2RZTN9/HC5C3WT

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #08487033
MFR #6209-2RZTN9/HC5C3WT
Price$834.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6209-2RZTN9/HC5C3WT

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #08487033
MFR #6209-2RZTN9/HC5C3WT

Mfr description
6209-2RZTN9/HC5C3WT
  • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, ceramic balls, wide temp grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.31/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Seal & Single Shield
  • Description
    6209-2RZTN9/HC5C3WT
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, ceramic balls, wide temp grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6209-2RZTN9/HC5C3WT is a radial deep groove ball bearing with a 45 mm bore, straight bore, single seal and single shield, 85 mm outside diameter, and 19 mm width, ideal for demanding environments.
  • Manufacturer Catalog Number
    6209-2RZTN9/HC5C3WT
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7464 lbf
  • Radial Static Load Capacity
    4856 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571642352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)