Motion
6212-2RS1/HC5C3WT

SKF
6212-2RS1/HC5C3WT

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #08487035
MFR #6212-2RS1/HC5C3WT
Price$1,063.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6212-2RS1/HC5C3WT

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #08487035
MFR #6212-2RS1/HC5C3WT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,063.69/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6212-2RS1/HC5C3WT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought