Motion
BMB-6205/048S2/UA002A

SKF
BMB-6205/048S2/UA002A

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Single Seal & Sensor, With Snap Ring
Mi Item #08487075
MFR #BMB-6205/048S2/UA002A
Price$605.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BMB-6205/048S2/UA002A

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Single Seal & Sensor, With Snap Ring
Mi Item #08487075
MFR #BMB-6205/048S2/UA002A

Mfr description
BMB-6205/048S2/UA002A
  • Motor Encoder Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.93/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Sealed
  • Description
    BMB-6205/048S2/UA002A
  • Element Material
    Bearing steel
  • Features & Benefits
    • Motor Encoder Unit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The BMB-6205/048S2/UA002A is a radial deep groove ball bearing with a 25 mm bore, straight bore, single seal and sensor, 52 mm outside diameter, and 15 mm width, suitable for smart applications.
  • Manufacturer Catalog Number
    BMB-6205/048S2/UA002A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    1750 lbf
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571737447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)