Motion
23044 CC/W33VE194

SKF
23044 CC/W33VE194

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Straight Bore, Open, CN
Mi Item #08487093
MFR #23044 CC/W33VE194
Price$7,233.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23044 CC/W33VE194

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Straight Bore, Open, CN
Mi Item #08487093
MFR #23044 CC/W33VE194

Mfr description
23044 CC/W33VE194
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0, one notch in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,233.17/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    90 mm
  • Weight
    64.1 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0, one notch in outer ring
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    Slot /Notch
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316571752969
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • UPC_NO
    7316571752969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)