Motion
23172 CC/C2W33

SKF
23172 CC/C2W33

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Straight Bore, C2
MI ITEM #08487106
MFR #23172 CC/C2W33
Price$57,405.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23172 CC/C2W33

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Straight Bore, C2
MI ITEM #08487106
MFR #23172 CC/C2W33

Mfr description
23172 CC/C2W33
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57,405.85/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    192 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C2
  • Finish Coating
    None
  • Internal Clearance
    C2
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316571760018
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    231
  • UPC_NO
    7316571760018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)