Motion
32317 BJ2

SKF
32317 BJ2

3.3438 in Bore, 7.0866 in OD, 2.5000 in Width
Mi Item #08487115
MFR #32317 BJ2
Price$1,205.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32317 BJ2

3.3438 in Bore, 7.0866 in OD, 2.5000 in Width
Mi Item #08487115
MFR #32317 BJ2

Mfr description
32317 BJ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,205.74/each

Specifications

Dimensions

  • Bore Diameter  
    3.3438 in
  • Outside Diameter
    7.0866 in
  • Overall Width
    2.5000 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)