Motion
22256 CC/C3W33

SKF
22256 CC/C3W33

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 130 mm Width, Straight Bore, Open, C3
MI ITEM #08487122
MFR #22256 CC/C3W33
List Price$32,929.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22256 CC/C3W33

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 130 mm Width, Straight Bore, Open, C3
MI ITEM #08487122
MFR #22256 CC/C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32,929.76/each for your price

Overview

Mfr description
22256 CC/C3W33
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    2
  • Max Rpm
    1500 rpm
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    222
  • Manufacturer Upc Number
    7316571777344
  • UPC_NO
    7316571777344
  • Weight
    238.0 lbs
  • Locating
    None
  • Maximum Speed
    1500 rpm
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C3
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text