Motion
GE 30 ES-2LS

SKF
GE 30 ES-2LS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm, 0.8660 in Inner Ring Width, Standard Grade
MI ITEM #08487134
MFR #GE 30 ES-2LS
Price$165.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 30 ES-2LS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm, 0.8660 in Inner Ring Width, Standard Grade
MI ITEM #08487134
MFR #GE 30 ES-2LS

Mfr description
GE 30 ES-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.94/each

Specifications

Dimensions

  • Ball Diameter
    1.6020 in, 40.70 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    0.8660 in, 22 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    18 mm | 0.7090 in
  • Outside Diameter  
    47 mm
  • Overall Width
    18 mm
  • Weight
    0.309 lbs

Details

  • Additional Details
    Triple-lip Seal | Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GE 30 ES-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    62 kN, 13938.15 lbf
  • Radial Static Load Capacity
    310 kN, 69690.75 lbf
  • Series
    GE
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)