Motion
GE 100 ES-2LS

SKF
GE 100 ES-2LS

Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 70 mm, 2.7560 in Inner Ring Width, Standard Grade
MI ITEM #08487138
MFR #GE 100 ES-2LS
Price$2,044.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 100 ES-2LS

Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 70 mm, 2.7560 in Inner Ring Width, Standard Grade
MI ITEM #08487138
MFR #GE 100 ES-2LS

Mfr description
GE 100 ES-2LS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,044.19/each

Specifications

Dimensions

  • Ball Diameter
    5.1180 in, 130 mm
  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    2.7560 in, 70 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    55 mm | 2.1650 in
  • Outside Diameter  
    150 mm
  • Overall Width
    55 mm
  • Weight
    9.7 lbs

Details

  • Additional Details
    Relubricatable | Triple-lip Seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GE 100 ES-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    610 kN
  • Radial Static Load Capacity
    3050 kN
  • Series
    GE
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)