Motion
6202-2RSH/C3WT

SKF
6202-2RSH/C3WT

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08487157
MFR #6202-2RSH/C3WT
List Price$25.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6202-2RSH/C3WT

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08487157
MFR #6202-2RSH/C3WT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.58/each for your price

Overview

Mfr description
6202-2RSH/C3WT
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, wide temp grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    11 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    1812 lbf
  • Radial Static Load Capacity
    843 lbf
  • Manufacturer Catalog Number
    6202-2RSH/C3WT
  • UPC_NO
    7316571818184
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, wide temp grease
  • Description
    6202-2RSH/C3WT
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6202-2RSH/C3WT is a radial deep groove ball bearing with a 15 mm bore, straight bore, double sealed, 35 mm outside diameter, and 11 mm width, engineered for high-temperature applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text